Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Stacker Power Lift, Load Cap. 2200 lb.

  • Mfr # SNM-62-FA

  • Zoro # G5580736


product price: $10,603.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Overall Height
78-3/4"
Overall Width
31-1/2"
Material
Steel
Color
Black / Yellow
Load Capacity
2200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNM-62-FA
Zoro #
G5580736
UPC #
691215114714
Country of Origin
China

Dimensions

Overall Height
78-3/4"
Overall Width
31-1/2"
Platform Length
69"

Details

Material
Steel
Color
Black / Yellow
Load Capacity
2200 lb
Item
Steel Stacker Power Lift,2200 lb
Assembled
Yes
Voltage
12V
Includes
(1) Steel Narrow Mast Stacker DC Powered

Description

Steel Stacker Power Lift,2200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.