Steel Service Cart, 2 Shelves, 28 x 48, Steel, 1000 lb Load Capacity, 2 Shelves, 27.875" W

  • Mfr # SCS2-2848

  • Zoro # G5043136


product price:  $389.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
27.875"
Material
Steel
Color
Blue
Load Capacity
1000 lb
Wheel Type
4" x 2" Mold-On Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCS2-2848
Zoro #
G5043136
UPC #
691215035194
Country of Origin
United States

Dimensions

Overall Width
27.875"
Wheel Diameter
4"
Platform Length
50.25"
Shelf Length
48 in
Top Shelf Height
33-3/16"
Shelf Width
27-7/8"
Caster Wheel Width
2"

Details

Material
Steel
Color
Blue
Load Capacity
1000 lb
Item
Steel Service Cart,2 Shelves,28 x 48
Wheel Type
4" x 2" Mold-On Rubber
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Item
Service Cart
Includes
(1) Steel Service Cart with 2 Shelves
Features
Lip is turned up on all shelves to prevent items sliding off
Wheel Material
Mold on Rubber
Product Type
Steel Service Cart,2 Shelves,28 x 48
Application
All welded service cart, made of steel is ideal for transporting parts and boxes
Assembled
No

Description

Steel Service Cart,2 Shelves,28 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.