Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Cutter, 0.375-1.25"

  • Mfr # PKG-C-125

  • Zoro # G5581305


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Overall Length
12.5 in
Tool Weight
2
Tool Length
12.5
Width
2 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-C-125
Zoro #
G5581305
UPC #
691215029940
Country of Origin
China

Dimensions

Overall Length
12.5 in
Tool Length
12.5
Width
2 in
Height
6 in

Details

Tool Weight
2
Item
Steel Strapping Cutter,0.375-1.25"
Color
Black
Material
Steel

Description

Steel Strapping Cutter,0.375-1.25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.