Zoro Homepage

Steel Strapping Cutter, 0.375-2"

  • Mfr # PKG-C-2

  • Zoro # G5581296


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Overall Length
17.5 in
Tool Weight
2
Tool Length
17.5
Color
Red
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-C-2
Zoro #
G5581296
UPC #
691215029957
Country of Origin
China

Dimensions

Overall Length
17.5 in
Tool Length
17.5
Width
1 in
Height
4.25 in

Details

Tool Weight
2
Item
Steel Strapping Cutter,0.375-2"
Color
Red
Material
Steel

Description

Steel Strapping Cutter,0.375-2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.