Zoro Homepage

Steel Strapping Sealer, 3/8-1/2 Width

  • Mfr # PKG-SS-SM

  • Zoro # G5581269


product price: $56.15
/ea

Key Features

Overall Length
14 in
Tool Weight
2
Tool Length
14
Height
5.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-SS-SM
Zoro #
G5581269
UPC #
691215029995
Country of Origin
China

Dimensions

Overall Length
14 in
Tool Length
14
Height
5.5 in
Width
2 in

Details

Tool Weight
2
Item
Steel Strapping Sealer,3/8-1/2 Width
Color
Black
Material
Metal

Description

Steel Strapping Sealer,3/8-1/2 Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.