Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL STRAPPING SEALS 3/4 IN, PK1000

  • Mfr # SSEAL-34

  • Zoro # G601795418


product price: $92.69
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Size
1 x 0.375 x 0.25
Material
Steel
Color
Silver
Overall Height
0.25
Application
These strapping seals are made from galvanized metal with a smooth inside surface which clutches to the steel strapping offering maximum seal efficiency.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEAL-34
Zoro #
G601795418
UPC #
691215037402
Country of Origin
United States

Dimensions

Size
1 x 0.375 x 0.25
Overall Height
0.25
Length
1 in
Depth
1
Overall Width
0.375
Height
0.25
Width
0.375
Overall Length
1

Details

Material
Steel
Color
Silver
Application
These strapping seals are made from galvanized metal with a smooth inside surface which clutches to the steel strapping offering maximum seal efficiency.
Features
Galvanized metal clutches to the steel strapping. Steel is one of the strongest strapping material. Smooth seals offer great seal efficiency. Ideal for heavy duty palletizing, carton closing, and bundling
Weight
15
For Use With
SSEAL-34

Description

These Strapping Seals are made from galvanized metal with a smooth inside surface which clutches to the steel strapping offering maximum seal efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.