STEEL STRAPPING SEALS 5/8 IN, PK1000

  • Mfr # SSEAL-58

  • Zoro # G501795389


product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Size
1 x 0.375 x 0.25
Material
Steel
Overall Height
0.25
Application
These strapping seals are made from galvanized metal with a smooth inside surface which clutches to the steel strapping offering maximum seal efficiency.
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEAL-58
Zoro #
G501795389
UPC #
691215037419
Country of Origin
United States

Dimensions

Size
1 x 0.375 x 0.25
Overall Height
0.25
Length
1 in
Overall Length
1
Overall Width
0.375
Depth
1
Height
0.25
Width
0.375

Details

Material
Steel
Application
These strapping seals are made from galvanized metal with a smooth inside surface which clutches to the steel strapping offering maximum seal efficiency.
Color
Silver
For Use With
SSEAL-58
Weight
13
Features
Galvanized metal clutches to the steel strapping. Steel is one of the strongest strapping material. Smooth seals offer great seal efficiency. Ideal for heavy duty palletizing, carton closing, and bundling

Description

These Strapping Seals are made from galvanized metal with a smooth inside surface which clutches to the steel strapping offering maximum seal efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.