
Steel Structural Cantilever Brace Set 36 In. x 96 In. Blue
Mfr # HBS-83
Zoro # G412888989
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
62
Compartment Height
96"
Color
Blue
Length
62"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-83
Zoro #
G412888989
UPC #
691215021906
Country of Origin
United States
Dimensions
Overall Depth
62
Compartment Height
96"
Length
62"
Thickness
1-5/16"
Compartment Size
1-15/16" x 56-3/4" x 1-5/16"
Width
4"
Details
Color
Blue
Item
Brace Set
Material
Steel
Includes
2 Horizontal Braces and 1 Diagonal Brace
For Use With
Rack is completely adjustable for application specific design, Fits Upright Cantilever Rack 96
Features
Bolt together with welded steel construction are for strength and durability
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.