Steel Structural Cantilever Brace Set 48 In. x 144 In. Blue

  • Mfr # HBS-10124

  • Zoro # G612888987


product price:  $190.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
148
Compartment Height
120" & 144"
Color
Blue
Length
148"
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-10124
Zoro #
G612888987
UPC #
691215021876
Country of Origin
United States

Dimensions

Overall Depth
148
Compartment Height
120" & 144"
Length
148"
Width
48"
Compartment Size
1-15/16" x 64-3/4" x 1-5/16"
Thickness
1-5/16"

Details

Color
Blue
Item
Brace Set
Includes
3 Horizontal Braces and 2 Diagonal Braces
Material
Steel
Features
Bolt together with welded steel construction are for strength and durability
For Use With
Rack is completely adjustable for application specific design, Fits Upright Cantilever Racks 120 and 144

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.