Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Structural Cantilever Brace Set 48 In. x 96 In. Blue

  • Mfr # HBS-84

  • Zoro # G812888992


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
62
Compartment Height
96"
Color
Blue
Features
Bolt together with welded steel construction are for strength and durability
Compartment Size
1-15/16" x 64-3/4" x 1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS-84
Zoro #
G812888992
UPC #
691215021913
Country of Origin
United States

Dimensions

Overall Depth
62
Compartment Height
96"
Compartment Size
1-15/16" x 64-3/4" x 1-5/16"
Length
62"
Thickness
1-5/16"
Width
4"

Details

Color
Blue
Item
Brace Set
Features
Bolt together with welded steel construction are for strength and durability
For Use With
Rack is completely adjustable for application specific design, Fits Upright Cantilever Rack 96
Material
Steel
Includes
2 Horizontal Braces and 1 Diagonal Brace

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.