Steel Structural Cantilever Brace Set 72 In. x 96 In. Blue

  • Mfr # HBS-86

  • Zoro # G912888991


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
62
Compartment Height
96"
Color
Blue
Includes
2 Horizontal Braces and 1 Diagonal Brace
Thickness
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS-86
Zoro #
G912888991
UPC #
691215021937
Country of Origin
United States

Dimensions

Overall Depth
62
Compartment Height
96"
Thickness
1-5/16"
Length
62"
Width
4"
Compartment Size
1-15/16" x 82-3/4" x 1-5/16"

Details

Color
Blue
Item
Brace Set
Includes
2 Horizontal Braces and 1 Diagonal Brace
Material
Steel
Features
Bolt together with welded steel construction are for strength and durability
For Use With
Rack is completely adjustable for application specific design, Fits Upright Cantilever Rack 96

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.