Steel Surface Mounted Removable Pipe Safety Bollard 36 In. x 4-1/2 In. Yellow

  • Mfr # BOL-RF-36-4.5

  • Zoro # G216501152


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Outside Dia.
4-1/2 in
Height
36 in
Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOL-RF-36-4.5
Zoro #
G216501152
UPC #
691215067843
Country of Origin
United States

Dimensions

Outside Dia.
4-1/2 in
Height
36 in
Width
10.25 in
Length
10.25 in

Details

Item
Surface Mounted Bollard
Material
Steel
Color
Yellow

Description

This steel pipe safety bollard can be used both indoors and outdoors to protect work areas, racking and personnel. Surface mounted steel base plate allows for quick and easy bollard removal. Steel base plate is bolted in place. Guard is easily inserted into base plate then locked in place. Base plate includes pre-drilled mounting holes. Plastic caps are removable. Powder coated safety yellow finish. Welded steel construction.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.