Zoro Homepage

Steel Tensioner Tool

  • Mfr # PKG-ST

  • Zoro # G0983160


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Features
Steel strapping tool ideal for creating tension. Designed to apply tension with minimal effort. Steel construction for heavy-duty applications. Ratchet action applies maximum tension instantly
Length
14.75
Material
Carbon Steel
Color
Black
Depth
14.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-ST
Zoro #
G0983160
UPC #
691215030007
Country of Origin
China

Dimensions

Length
14.75
Depth
14.75
Width
3.25
Height
3
Overall Width
3.25
Overall Length
14.75
Overall Height
3

Details

Item
Steel Tensioner Tool
Features
Steel strapping tool ideal for creating tension. Designed to apply tension with minimal effort. Steel construction for heavy-duty applications. Ratchet action applies maximum tension instantly
Material
Carbon Steel
Color
Black
Net Weight
5
Application
This tensioner is a great steel strapping tool designed to apply tension to the strapping with minimal effort.
Product Type
Steel Tensioner Tool

Description

Steel Tensioner Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.