Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Toe Board for VDKR W/Base Plates, 24'' Yellow

  • Mfr # VDKR-2-BP-TB

  • Zoro # G512449585


product price: $47.94
/ea

Key Features

Material
Steel
Finish
Powder Coated
Length
4 in
Width
4.625 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-2-BP-TB
Zoro #
G512449585
UPC #
691215375818
Country of Origin
United States

Dimensions

Length
4 in
Width
4.625 in
Overall Depth
24-1/2 in
Base Dimension
4-5/8 in x 3 in x 1/4 in
Size
24.5 in x 4.625 in x 4 in
Top Rail Height
42-1/4 in
Thickness
0.1875 in
Mounting Hole Dia.
9/16 in

Details

Material
Steel
Finish
Powder Coated
Color
Yellow
Includes
Steel Toe Board for VDKR W/Base Plates
Standards
29 CFR 1910.29
Features
Rigid upright design. Through an extended height and length, the toe board maximizes pedestrian protection

Description

With well-being always at the forefront of everyone's mind, a toe board is a natural addition to a safety railing. Through an extended height and length, the toe board maximizes pedestrian protection. Its simple design safeguards against falls and unnecessary injuries!


  • • Pre-drilled mounting holes
  • • Made of 0.1875" thick steel
  • • Powder coat yellow finish
  • • Rigid upright design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.