Steel Trailer Wheel Lock, 12 X 23 Usable, For Use On Single Tires, Yellow

  • Mfr # TWL-1223

  • Zoro # G312462173


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Features
Keys included for securing pin placement during dimension modifications. Truck trailer lock secures wheels in place, limiting the amount of movement that may occur after a trailer has been parked. Telescoping arms can be lengthened or shortened to best fit the situation and environment.
Width
5.5 in
Material
Steel
Includes
Steel Trailer Wheel Lock For Use On Single Tires; Lock and Keys; 2 Keys
Height
27-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWL-1223
Zoro #
G312462173
UPC #
691215358828
Country of Origin
United States

Dimensions

Width
5.5 in
Height
27-5/8 in
Length
28 in
Min. Inside Width
12 in
Min. Inside Length
13 in
Max. Inside Width
23 in
Min inside width
9 in
Max inside width
13 in

Details

Features
Keys included for securing pin placement during dimension modifications. Truck trailer lock secures wheels in place, limiting the amount of movement that may occur after a trailer has been parked. Telescoping arms can be lengthened or shortened to best fit the situation and environment.
Material
Steel
Includes
Steel Trailer Wheel Lock For Use On Single Tires; Lock and Keys; 2 Keys
Color
Yellow

Description

Truck trailer lock secures wheels in place, limiting the amount of movement that may occur after a trailer has been parked. With a straddle design, the lock fits around the wheel. Telescoping arms can be lengthened or shortened to best fit the situation and environment.


  • • For use on a single wheel
  • • Built in carrying handles
  • • Pre-drilled adjustment holes
  • • Keys included for securing pin placement during dimension modifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.