Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Trash Bin Compactor 2,000 lb. Filled Weight Blue, Filled

  • Mfr # FWBC-4242-2-BC

  • Zoro # G012507495


product price: $1,990.99
/ea
Additional $770.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53 in
Overall Length
51 in
Overall Width
42.25 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWBC-4242-2-BC
Zoro #
G012507495
UPC #
691215096409
Country of Origin
United States

Dimensions

Overall Height
53 in
Overall Length
51 in
Overall Width
42.25 in
Usable Fork Pocket Width
7-1/2 in
Usable Fork Pocket Height
2-1/2 in

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Includes
Steel Trash Bin Compactor - Filled
Finish
Liquid Coat
Pocket Spacing
24 in
Features
Cement filled base for additional weight. No more using manual methods for compacting waste bin contents.

Description

No more using manual methods for compacting waste bin contents. Instead, use a forklift compactor! With a compactor, the weight of the unit drives down the size of the contents. As the compression takes place; the waste is forced into a smaller and smaller area, eliminating any unused space not being fully utilized within the bin. Two sets of fork pockets are built into the design. The lower set is accessible for quick movement between work areas, while the upper is intended for the lifting and lowering of the compactor inside waste bins.


  • • Rectangular design shape
  • • Chain included for added safety
  • • Incremental height adjustment
  • • Cement filled base for additional weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.