
Steel Truck Dockboard, 10,000 lb., 60Wx30L
Mfr # TS-10-6030
Zoro # G4980206
product price:Â $722.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
10,000 lb.
Overall Length
29-13/16 in.
Overall Height
10 in.
Overall Width
62-9/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-10-6030
Zoro #
G4980206
UPC #
691215042635
Country of Origin
United States
Dimensions
Overall Length
29-13/16 in.
Overall Height
10 in.
Overall Width
62-9/16 in.
Thickness
3/8 in.
Usable Width
55-1/2 in.
Size
29.8125 x 62.5625 x 10
Overall Depth
29-13/16 in.
Details
Item
Steel Truck Dockboard,10,000 lb.,60Wx30L
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
10,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Blue
Description
Steel Truck Dockboard,10,000 lb.,60Wx30L
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.