This item is Discontinued.

Vestil Steel Truck Dockboard, 10,000 lb., 60Wx66L TS-10-6066

Steel Truck Dockboard, 10,000 lb., 60Wx66L (Discontinued)

  • Mfr # TS-10-6066
  • Zoro # G4980179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-10-6066
Zoro #
G4980179
UPC #
691215042697
Country of Origin
United States

Dimensions

Overall Length
65.8125
Overall Height
16
Overall Width
62.5625
Usable Width
55.5 in

Details

Item
Steel Truck Dockboard,10,000 lb.,60Wx66L
Load Capacity
10000
Material
Steel

Description

Steel Truck Dockboard,10,000 lb.,60Wx66L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.