Steel Truck Dockboard, 15000 lb., 60Wx36L

  • Mfr # TS-15-6036

  • Zoro # G4979987


product price:  $1,137.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockboards
Load Capacity
15,000 lb.
Overall Length
35-13/16 in.
Overall Height
12-13/16 in.
Overall Width
62-9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-15-6036
Zoro #
G4979987
UPC #
691215042918
Country of Origin
United States

Dimensions

Overall Length
35-13/16 in.
Overall Height
12-13/16 in.
Overall Width
62-9/16 in.
Thickness
3/8 in.
Usable Width
55-1/2 in.
Size
35.8125 x 62.5625 x 12.8125
Overall Depth
35-13/16 in.

Details

Item
60x36 Steel Truck Dockboard 15K
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
15,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Blue

Description

Steel Truck Dockboard,15000 lb.,60Wx36L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.