This item is Discontinued.

Vestil Steel Truck Dockboard, 15000 lb., 60Wx42L TS-15-6042

Steel Truck Dockboard, 15000 lb., 60Wx42L (Discontinued)

  • Mfr # TS-15-6042
  • Zoro # G4979978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-15-6042
Zoro #
G4979978
UPC #
691215042925
Country of Origin
United States

Dimensions

Overall Length
41.8125
Overall Height
11
Overall Width
62.5625
Usable Width
55.5 in

Details

Item
Steel Truck Dockboard,15000 lb.,60Wx42L
Load Capacity
15000
Material
Steel

Description

Steel Truck Dockboard,15000 lb.,60Wx42L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.