This item is Discontinued.

Vestil Steel Truck Dockboard, 15000 lb., 66Wx30L TS-15-6630

Steel Truck Dockboard, 15000 lb., 66Wx30L (Discontinued)

  • Mfr # TS-15-6630
  • Zoro # G4979941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-15-6630
Zoro #
G4979941
UPC #
691215042987
Country of Origin
United States

Dimensions

Overall Length
29.8125
Overall Height
10
Overall Width
68.5625
Usable Width
61.5 in

Details

Item
Steel Truck Dockboard,15000 lb.,66Wx30L
Load Capacity
15000
Material
Steel

Description

Steel Truck Dockboard,15000 lb.,66Wx30L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.