This item is Discontinued.

Vestil Steel Truck Dockboard, 15000 lb., 66Wx72L TS-15-6672

Steel Truck Dockboard, 15000 lb., 66Wx72L (Discontinued)

  • Mfr # TS-15-6672
  • Zoro # G4979871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-15-6672
Zoro #
G4979871
UPC #
691215043052
Country of Origin
United States

Dimensions

Overall Length
71.8125
Overall Height
19.6875
Overall Width
68.5625
Usable Width
61.5 in

Details

Item
Steel Truck Dockboard,15000 lb.,66Wx72L
Load Capacity
15000
Material
Steel

Description

Steel Truck Dockboard,15000 lb.,66Wx72L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.