
Steel Truck Dockboard, 20000 lb., 60Wx36L
Mfr # TS-20-6036
Zoro # G4979786
product price: $1,175.99
/eaKey Features
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
20,000 lb.
Overall Length
35-13/16 in.
Overall Height
12-13/16 in.
Overall Width
62-9/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-20-6036
Zoro #
G4979786
UPC #
691215043182
Country of Origin
United States
Dimensions
Overall Length
35-13/16 in.
Overall Height
12-13/16 in.
Overall Width
62-9/16 in.
Usable Width
55-1/2 in.
Thickness
3/8 in.
Size
35.8125 x 62.5625 x 12.8125
Overall Depth
35-13/16 in.
Details
Item
Steel Truck Dockboard,20000 lb.,60Wx36L
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
20,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Blue
Description
Steel Truck Dockboard,20000 lb.,60Wx36L
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.