Steel Truck Dockboard, 25,000 lb., 72Wx36L

  • Mfr # TS-25-7236

  • Zoro # G4979390


product price:  $1,164.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockboards
Load Capacity
25,000 lb.
Overall Length
35-13/16 in.
Overall Height
12-15/16 in.
Overall Width
75-1/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-25-7236
Zoro #
G4979390
UPC #
691215043618
Country of Origin
United States

Dimensions

Overall Length
35-13/16 in.
Overall Height
12-15/16 in.
Overall Width
75-1/16 in.
Usable Width
67-3/4 in.
Thickness
1/2 in.
Size
35.8125 x 75.0625 x 12.9375
Overall Depth
35-13/16 in.

Details

Item
Steel Truck Dockboard,25,000 lb.,72Wx36L
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
25,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Color
Blue
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2

Description

Steel Truck Dockboard,25,000 lb.,72Wx36L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.