This item is Discontinued.

Vestil Steel Truck Dockboard, 30,000 lb., 60Wx54L TS-30-6054

Steel Truck Dockboard, 30,000 lb., 60Wx54L (Discontinued)

  • Mfr # TS-30-6054
  • Zoro # G4979250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-30-6054
Zoro #
G4979250
UPC #
691215043755
Country of Origin
United States

Dimensions

Overall Length
53.8125
Overall Height
16.875
Overall Width
62.5625
Usable Width
55.5 in

Details

Item
Steel Truck Dockboard,30,000 lb.,60Wx54L
Load Capacity
30000
Material
Steel

Description

Steel Truck Dockboard,30,000 lb.,60Wx54L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.