This item is Discontinued.

Vestil Steel Truck Dockboard, 30,000 lb., 84Wx48L TS-30-8448

Steel Truck Dockboard, 30,000 lb., 84Wx48L (Discontinued)

  • Mfr # TS-30-8448
  • Zoro # G4979068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-30-8448
Zoro #
G4979068
UPC #
691215043960
Country of Origin
United States

Dimensions

Overall Length
47.8125
Overall Height
13.9375
Overall Width
87.0625
Usable Width
79.75 in

Details

Item
Steel Truck Dockboard,30,000 lb.,84Wx48L
Load Capacity
30000
Material
Steel

Description

Steel Truck Dockboard,30,000 lb.,84Wx48L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.