Steel Truck Dockplate, 11000 lb., 72 x30

  • Mfr # SEH-7230

  • Zoro # G1750828


product price: $884.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Steel Truck Dockplates
Load Capacity
13,200 lb.
Overall Length
30 in.
Overall Height
7-11/16 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEH-7230
Zoro #
G1750828
UPC #
691215117692
Country of Origin
United States

Dimensions

Overall Length
30 in.
Overall Height
7-11/16 in.
Overall Width
72 in.
Usable Width
72 in.
Thickness
1/2 in.
Size
30 x 72 x 7.6875
Width
72
Depth
30
Length
30
Height
7.6875
Overall Depth
30 in.

Details

Item
Steel Truck Dockplate,11000 lb.,72 x30
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
13,200 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA: 1910.30(a); ANSI: MH 30.2
Color
Yellow
Weight
316
Finish
Painted

Description

Steel Truck Dockplate,11000 lb.,72 x30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.