Steel Truck Dockplate, 3860 lb., 72 x 60

  • Mfr # SE-7260

  • Zoro # G1750837


product price:  $1,067.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Steel Truck Dockplates
Load Capacity
3,860 lb.
Overall Length
60 in.
Overall Height
12-1/2 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-7260
Zoro #
G1750837
UPC #
691215134156
Country of Origin
United States

Dimensions

Overall Length
60 in.
Overall Height
12-1/2 in.
Overall Width
72 in.
Thickness
3/8 in.
Usable Width
72 in.
Size
60 x 72 x 12.5
Length
60
Width
72
Depth
60
Height
12.5
Overall Depth
60 in.

Details

Item
72x60 Steel Truck Dockplate 3.86K
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
3,860 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Finish
Painted
Weight
475
Color
Yellow

Description

Steel Truck Dockplate,3860 lb.,72 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.