Steel Truck Dockplate, 4820 lb., 72 x 48

  • Mfr # SE-7248

  • Zoro # G4981560


product price: $824.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockplates
Load Capacity
4,820 lb.
Overall Length
48 in.
Overall Height
9-9/16 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-7248
Zoro #
G4981560
UPC #
691215053150
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
9-9/16 in.
Overall Width
72 in.
Thickness
3/8 in.
Usable Width
72 in.
Size
48 x 72 x 9.5625
Overall Depth
48 in.

Details

Item
72x48 Steel Truck Dockplate 4.82K
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
4,820 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Yellow

Description

Steel Truck Dockplate,4820 lb.,72 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.