Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Truck Dockplate, 5500 lb., 48 x 48

  • Mfr # SEH-4848

  • Zoro # G1750782


product price: $816.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockplates
Load Capacity
5,500 lb.
Overall Length
48 in.
Overall Height
9-11/16 in.
Overall Width
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEH-4848
Zoro #
G1750782
UPC #
691215035842
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
9-11/16 in.
Overall Width
48 in.
Thickness
1/2 in.
Usable Width
48 in.
Size
48 x 48 x 9.6875
Overall Depth
48 in.

Details

Item
48x48 Steel Truck Dockplate 5.5K
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
5,500 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA: 1910.30(a); ANSI: MH 30.2
Color
Yellow

Description

Steel Truck Dockplate,5500 lb.,48 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.