Steel Truck Dockplate, 5500 lb., 60 x 60

  • Mfr # SEH-6060

  • Zoro # G1750758


product price:  $1,135.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockplates
Load Capacity
5,500 lb.
Overall Length
60 in.
Overall Height
12-5/8 in.
Overall Width
60 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEH-6060
Zoro #
G1750758
UPC #
691215035927
Country of Origin
United States

Dimensions

Overall Length
60 in.
Overall Height
12-5/8 in.
Overall Width
60 in.
Usable Width
60 in.
Thickness
1/2 in.
Size
60 x 60 x 12.625
Overall Depth
60 in.

Details

Item
Steel Truck Dockplate,5500 lb.,60 x 60
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
5,500 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA: 1910.30(a); ANSI: MH 30.2
Color
Yellow

Description

Steel Truck Dockplate,5500 lb.,60 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.