Steel Truck Dockplate, 6430 lb., 72 x 36

  • Mfr # SE-7236

  • Zoro # G4981579


product price: $747.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockplates
Load Capacity
6,430 lb.
Overall Length
36 in.
Overall Height
8-9/16 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-7236
Zoro #
G4981579
UPC #
691215053143
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
8-9/16 in.
Overall Width
72 in.
Thickness
3/8 in.
Usable Width
72 in.
Size
36 x 72 x 8.5625
Overall Depth
36 in.

Details

Item
Steel Truck Dockplate,6430 lb.,72 x 36
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
6,430 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Yellow

Description

Steel Truck Dockplate,6430 lb.,72 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.