
Steel Truck Dockplate, 7300 lb., 48 x 36
Mfr # SEH-4836
Zoro # G1750800
product price: $640.99
/eaKey Features
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
7,300 lb.
Overall Length
36 in.
Overall Height
8-11/16 in.
Overall Width
48 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEH-4836
Zoro #
G1750800
UPC #
691215035835
Country of Origin
United States
Dimensions
Overall Length
36 in.
Overall Height
8-11/16 in.
Overall Width
48 in.
Usable Width
48 in.
Thickness
1/2 in.
Size
36 x 48 x 8.6875
Overall Depth
36 in.
Details
Item
Steel Truck Dockplate,7300 lb.,48 x 36
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
7,300 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA: 1910.30(a); ANSI: MH 30.2
Color
Yellow
Description
Steel Truck Dockplate,7300 lb.,48 x 36
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.