Steel Turntable 30" Diameter, 3-11/16" Height, 500 lb Capacity

  • Mfr # TT-N-30-4

  • Zoro # G303527508


product price: $604.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500
Height
3.6875 in
Color
Black/Silver
Width
30
Application
The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-N-30-4
Zoro #
G303527508
UPC #
691215111829
Country of Origin
China

Dimensions

Height
3.6875 in
Width
30
Overall Width
30
Size
30 x 30 x 3.6875

Details

Load Capacity
500
Color
Black/Silver
Application
The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position.
Features
Manually rotated turntable allows easy ergonomic positioning. Heavy-duty steel turntable provides added strength and durability. Rubber top surface provides added grip while turning product. Turntable motion allows access to areas out of view without walking around
Material
Steel
Finish
Painted

Description

The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position. Bench top turntables allow workers to stay in one position and rotate items for access from all sides. No need to walk around the table to access areas out of view. Easy and smooth bearing motion. Used in hundreds of applications; displays, paint spraying, assembly units, repairs, etc. The rugged steel construction has an easy, smooth rotation that won't jostle delicate parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.