Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity

  • Mfr # TT-18-7/8

  • Zoro # G503529630


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1000
Height
0.8125 in
Material
Steel
Color
Black/Silver
Overall Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-18-7/8
Zoro #
G503529630
UPC #
691215044189
Country of Origin
China

Dimensions

Height
0.8125 in
Overall Width
18

Details

Load Capacity
1000
Material
Steel
Color
Black/Silver

Description

The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position. Bench top turntables allow workers to stay in one position and rotate items for access from all sides. No need to walk around the table to access areas out of view. Easy and smooth bearing motion. Used in hundreds of applications; displays, paint spraying, assembly units, repairs, etc. The rugged steel construction has an easy, smooth rotation that won't jostle delicate parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.