Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity

  • Mfr # TT-18-PED

  • Zoro # G203529633


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300
Height
20.9375 in
Features
Manually rotated turntable allows easy ergonomic positioning. Heavy-duty steel turntable provides added strength and durability. Rubber top surface provides added grip while turning product. Turntable motion allows access to areas out of view without walking around
Color
Blue/Black
Overall Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-18-PED
Zoro #
G203529633
UPC #
691215044233
Country of Origin
United States

Dimensions

Height
20.9375 in
Overall Width
18
Size
18 x 18 x 20.9375
Width
18

Details

Load Capacity
300
Features
Manually rotated turntable allows easy ergonomic positioning. Heavy-duty steel turntable provides added strength and durability. Rubber top surface provides added grip while turning product. Turntable motion allows access to areas out of view without walking around
Color
Blue/Black
Finish
Painted
Material
Steel
Application
The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position.

Description

The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position. Bench top turntables allow workers to stay in one position and rotate items for access from all sides. No need to walk around the table to access areas out of view. Easy and smooth bearing motion. Used in hundreds of applications; displays, paint spraying, assembly units, repairs, etc. The rugged steel construction has an easy, smooth rotation that won't jostle delicate parts. The unit features a turn knob height adjustment operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.