Zoro Homepage

Steel Van Ramps, 96 x 18 x 2, PR

  • Mfr # RAMP-96

  • Zoro # G5436971


product price: $183.99
/pr
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Load Capacity
1000 lbs
Height
2 in
Width
18 in
Length
96 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAMP-96
Zoro #
G5436971
UPC #
691215032162
Country of Origin
China

Dimensions

Height
2 in
Width
18 in
Length
96 in

Details

Item
Steel Van Ramps,96 x 18 x 2,PR
Load Capacity
1000 lbs
Material
Steel
Threshold Type
Steel Van Ramps,96 x 18 x 2,PR
Color
Silver

Description

Steel Van Ramps,96 x 18 x 2,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.