Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow

  • Mfr # STRAP-WALL

  • Zoro # G803529217


product price: $501.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Compatible Strapping
Polypropylene & Steel
Overall Height
30.375
Weight
68
Depth
14.875
Core Dia.
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAP-WALL
Zoro #
G803529217
UPC #
691215103695
Country of Origin
China

Dimensions

Overall Height
30.375
Depth
14.875
Core Dia.
25 in
Overall Width
29.5
Width
29.5
Size
14.875 x 29.5 x 30.375
Length
14.875
Overall Length
14.875
Height
30.375

Details

Compatible Strapping
Polypropylene & Steel
Weight
68
Color
Yellow
Finish
Powder Coat
Application
This unique wall-mounted strapping dispenser is for use with steel and poly strapping.
Features
Wall-mounted strapping dispenser is for ideal operation. Ideal for steel and poly strapping for maximum efficiency. Mounting bracket pivots to allow for use in any direction. Also pivots up to allow for easier loading of new strapping coils
Material
Steel

Description

This unique wall-mounted strapping dispenser is for use with steel and poly strapping. The mounting bracket pivots to allow for use in any direction. The unit also pivots up to allow for easier loading of new strapping coils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.