Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Steel Wheel Riser, 48Lx18Wx6.25H SWR-18-6-48

Steel Wheel Riser, 48Lx18Wx6.25H (Discontinued)

  • Mfr # SWR-18-6-48
  • Zoro # G7449289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWR-18-6-48
Zoro #
G7449289
UPC #
691215038362
Country of Origin
United States

Dimensions

Overall Height
6.25
Overall Length
48 ft
Overall Width
32.5 ft
Width
32.5
Height
6.25

Details

Load Capacity
40000
Material
Steel
Item
Steel Wheel Riser,48Lx18Wx6.25H

Description

Steel Wheel Riser,48Lx18Wx6.25H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.