Zoro Homepage
This item is Discontinued.
Vestil Steering Handle 48"L (VHMS-8, 15, 30) VHMH-48-2

Steering Handle 48"L (VHMS-8, 15, 30) (Discontinued)

  • Mfr # VHMH-48-2
  • Zoro # G203523051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMH-48-2
Zoro #
G203523051
UPC #
691215045308
Country of Origin
China

Dimensions

Size
50.5625 x 8 x 1.375
Width
8
Overall Width
8
Overall Height
1.375
Depth
50.5625
Height
1.375
Length
50.5625
Overall Length
50.5625

Details

Material
Steel
Application
For use with VHMS-8, VHMS-15, VHMS-30
For Use With
VHMS-8, VHMS-15, VHMS-30
Features
Steering bar provides maximum maneuverability. Large length for better ergonomic posture while transferring. High-strength annealed ductile iron provides a tough long lasting unit. Unit construction is virtually maintenance free
Color
Orange
Weight
8

Description

Steel machine roller steering bar handle is a great accessory to the machine rollers. Highly visible with a smooth finish for perfect handling. Thin design for better storage when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.