Zoro Homepage

Stl Drop in Grd Rail Post 60" Ylw

  • Mfr # GR-H2R-DI-TP60-YL

  • Zoro # G705445219


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in.
Material
Steel
Finish
Powder Coat
Length
10
Weight
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-DI-TP60-YL
Zoro #
G705445219
UPC #
691215021586
Country of Origin
China

Dimensions

Depth
10 in.
Length
10
Height
60
Width
10
Overall Length
10 in.
Overall Height
60 in.
Overall Width
10 in.
Length (Ft.)
5/6 ft.
Mounting Plate Dimensions
9-7/8" x 9-3/4"

Details

Item
Stl Drop in Grd Rail Post 60" Ylw
Material
Steel
Finish
Powder Coat
Weight
57
For Use With
Highway Guard Rail Systems
Color
Yellow
Includes
(1) Drop-in Tubular Guard Rail Post
Guard Rail Accessory Item
Drop in Tubular Guard Rail Post
Guard Rail Item
Highway Guard Rail Systems
Features
Four pre-drilled mountin.g holes allows fast and easy in.stallation. Economical system can be utilized in.doors or outdoors. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage. Steel offers strong reliable protection
Guard Rail Levels
3

Description

The Tubular post is an addition to the guard rail system. The post is designed with a steel construction for the utmost support strength. The yellow finish allows the post to be both visible and weather resistant. Includes mounting holes on three sides for use as a corner or center post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.