Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stl Platform Trk 5x2 Poly Casters

  • Mfr # ECSPT-2448-C1B

  • Zoro # G105445642


product price: $340.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
40
Overall Length
49
Overall Width
24 in.
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECSPT-2448-C1B
Zoro #
G105445642
UPC #
691215334969
Country of Origin
China

Dimensions

Overall Height
40
Overall Length
49
Overall Width
24 in.
Platform Length
49"; 48"
Mesh Size
49 x 24 x 40

Details

Material
Steel
Color
Gray
Load Capacity
2500 lb
Assembled
Yes
Caster Wheel Material
Polyurethane
Platform Material
Steel
Features
Steel Smooth Deck Platform
Includes
Includes (1) 40 In. Height Handle, (2) Rigid Casters 2 In. Width, and (2) Swivel Casters 2 In. Width

Description

This steel platform truck with a solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. It includes one (1) removable high-polished steel handle and rolls smoothly casters. Comes standard with a floor lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.