Zoro Homepage
This item is Discontinued.
Vestil STL WHEEL RISER W/ ROLL OFF GUARD 84X18X6 SWR-ROG-18-6-84

STL WHEEL RISER W/ ROLL OFF GUARD 84X18X6 (Discontinued)

  • Mfr # SWR-ROG-18-6-84
  • Zoro # G201793449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWR-ROG-18-6-84
Zoro #
G201793449
UPC #
691215343039
Country of Origin
United States

Dimensions

Overall Height
9
Overall Length
84 ft
Overall Width
32.5 ft
Height
9
Width
32.5
Length
84
Depth
84

Details

Load Capacity
40000
Material
Steel
Color
Brown
Weight
240
Finish
Liquid Paint
Features
Raised back edge prevents roll offs. Built-in fork pockets allow movement with a fork truck. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use

Description

A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With a steel construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action. Fork pockets are attached for simple movement of the unit between work areas. Liquid paint finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.