Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Strapping Cart, 17.5L x 16.375 x 37.5H, Steel/Plastic, 1 Shelves, 20" L, 18-1/2" W, 38" H STRAP-PS-P

Strapping Cart, 17.5L x 16.375 x 37.5H, Steel/Plastic, 1 Shelves, 20" L, 18-1/2" W, 38" H (Discontinued)

  • Mfr # STRAP-PS-P
  • Zoro # G5435958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAP-PS-P
Zoro #
G5435958
UPC #
691215114455
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38"
Overall Length
20"
Overall Width
18-1/2"
Platform Length
20"
Caster Diameter
8"

Details

Material
Steel/Plastic
Color
Black
Item
Strapping Cart,17.5L x 16.375 x 37.5H
Wheel Type
8" x 2" Plastic Wheels
Number of Shelves
1
Utility Cart Item
Lightweight Strapping Cart
Includes
(1) Steel Lightweight Strapping Cart
Features
Top tray for accessible storage
Application
The strapping cart is a lightweight cart with plastic disc and integral tool tray
Assembled
Yes

Description

Strapping Cart,17.5L x 16.375 x 37.5H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.