Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRIPPING REPLACE 1.5 IN BRUSH 62 IN PIT

  • Mfr # WS-6-RB-1.5

  • Zoro # G501795174


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Dock Leveler Item
Strip Replace 62" Pit 1.5" Brush
Overall Width
1 in.
Usable Width
1 in.
Includes
(2) Pre-cut Side Strips, (1) Precut Foam in.sulator and in.stallation Hardware
Overall Height
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-6-RB-1.5
Zoro #
G501795174
UPC #
691215048163
Country of Origin
United States

Dimensions

Overall Width
1 in.
Usable Width
1 in.
Overall Height
1/4 in.
Length
54
Height
0.25

Details

Dock Leveler Item
Strip Replace 62" Pit 1.5" Brush
Includes
(2) Pre-cut Side Strips, (1) Precut Foam in.sulator and in.stallation Hardware
Weight
6

Description

The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The easy install Brushes bolt on to the aluminum extrusion sides of the lever then simply slide brushes into aluminum extrusion channel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.