Structural Guard Rail Bolt -On Style
- Mfr # GR-F3R-BO-5-YL
- Zoro # G0983985
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Depth
2.5625
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-F3R-BO-5-YL
- Zoro #
- G0983985
- UPC #
- 691215079624
- Country of Origin
- Türkiye
Dimensions
- Depth
- 2.5625
- Length
- 2.5625
- Height
- 15
- Width
- 53.875
- Overall Length
- 2.5625
- Overall Height
- 15
- Overall Width
- 53.875
Details
- Item
- Structural Guard Rail Bolt -On Style
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 60
- Color
- Yellow
- Features
- 3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes
Description
Structural Guard Rail Bolt -On Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.