Zoro Homepage

Structural Guard Rail Bolt -On Style

  • Mfr # GR-F3R-BO-9-YL

  • Zoro # G0983370


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Depth
2.5625
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-BO-9-YL
Zoro #
G0983370
UPC #
691215079648
Country of Origin
Turkey

Dimensions

Depth
2.5625
Length
2.5625
Height
15
Width
101.875
Overall Length
2.5625
Overall Height
15
Overall Width
101.875

Details

Item
Structural Guard Rail Bolt -On Style
Material
Steel
Finish
Powder Coat
Weight
108
Color
Yellow
Features
3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes

Description

Structural Guard Rail Bolt -On Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.