Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Guard Rail Drop -In Style

  • Mfr # GR-F3R-DI-9-YL

  • Zoro # G0982838


product price: $358.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
2-9/16 in.
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-DI-9-YL
Zoro #
G0982838
UPC #
691215079693
Country of Origin
China

Dimensions

Depth
2-9/16 in.
Length
2.5625
Height
15
Width
101.875
Overall Length
2-9/16 in.
Overall Height
15 in.
Overall Width
101-7/8 in.
Wall Thickness
1/8 in.
Length (Ft.)
0.2135 ft.

Details

Item
Structural Guard Rail Drop -In Style
Material
Steel
Finish
Powder Coat
Weight
118
Color
Yellow
Includes
(1) 3 Ribbed Drop-in Style Guard Rail
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)
Features
3 Ribbed design for added strength. Yellow baked-in. powder-coated fin.ish for added toughness. Drop-in. rail with brackets and hardware. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage

Description

Structural Guard Rail Drop -In Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.