Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Guard Rail - Tubular Post

  • Mfr # GR-STC8-DI-TP60-YL

  • Zoro # G0982865


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in.
Material
Steel
Finish
Powder Coat
Length
10
Weight
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-STC8-DI-TP60-YL
Zoro #
G0982865
UPC #
691215037723
Country of Origin
United States

Dimensions

Depth
10 in.
Length
10
Height
60
Width
10
Overall Length
10 in.
Overall Height
60 in.
Overall Width
10 in.
Mounting Plate Dimensions
9-7/8" x 9-3/4"
Length (Ft.)
5/6 ft.

Details

Item
Structural Guard Rail - Tubular Post
Material
Steel
Finish
Powder Coat
Weight
95
For Use With
GR-STC8-DI-10-YL, GR-STC8-DI-12-YL, GR-STC8-DI-4-YL, GR-STC8-DI-6-YL, GR-STC8-DI-8-YL
Color
Yellow
Includes
(1) Tubular Mounting Posts with Drop-in Style Bracket
Guard Rail Item
Structural Channel Guard Rail Systems
Features
Powder-coat safety yellow fin.ish provides a visible and tough fin.ish. Welded steel construction provides a durable long lastin.g use. Square design, perfect for in. corners. Pre-drilled mountin.g holes in. base plate allow for quick and easy in.stallation

Description

Structural Guard Rail - Tubular Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.