Structural Rack Guard, 18 x 8", M" Qty 2
Mfr # G6-18
Zoro # G5439196
product price: $59.29
/eaSold in multiples of 2 for $118.58
Key Features
Material
Steel
Overall Height
18.25
Overall Depth
6 in
Overall Width
8.0625
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G6-18
Zoro #
G5439196
UPC #
691215021128
Country of Origin
China
Dimensions
Overall Height
18.25
Overall Depth
6 in
Overall Width
8.0625
Depth
6
Overall Length
6
Width
8.0625
Length
6
Height
18.25
Size
6 x 8.0625 x 18.25
Details
Material
Steel
Finish
Powder Coat
Color
Yellow
Item
Structural Rack Guard,18 x 8"
Application
Economical way to protect against damage to pallet racking and wall corners.
Net Weight
15
Features
Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost
Mounting Hardware Required
Yes
Description
Structural Rack Guard,18 x 8 In., Floor/Concrete Surface Mounting Type, Yes, Overall Depth 6 in, Overall Height 18 1/4 in, Overall Width 8 1/8 in, Yellow, Powder Coated, In.C In. Channel Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.